Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C2060H-1R-10FT ; D0240
Zoro # G724384926
product price:Â
$
17.29
/ea
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Series
Double Pitch Conveyor
Material
Carbon Steel
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-C2060H-1R-10FT ; D0240
- Zoro #
- G724384926
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Series
- Double Pitch Conveyor
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Chain Number
- C2060H
- Tensile Strength
- 8,500 lbf