Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-240-1R-10FT ; D0093
Zoro # G924360447
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Chain Number
240
Number of Strands
1
Pin Contruction
Riveted
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-240-1R-10FT ; D0093
- Zoro #
- G924360447
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 240
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Standard
- Tensile Strength
- 157,600 lbf
- Industry Chain Pitch
- 3 in
Restrictions
This item has been restricted from sale in the following states:
CA