Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C2080H-1R-50FT ; D0245
Zoro # G024430620
product price:Â
$
33.65
/ea
Key Features
Material
Carbon Steel
Tensile Strength
14,500 lbf
Chain Number
C2080H
Series
Double Pitch Conveyor
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-C2080H-1R-50FT ; D0245
- Zoro #
- G024430620
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Tensile Strength
- 14,500 lbf
- Chain Number
- C2080H
- Series
- Double Pitch Conveyor
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in