Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C2100H-1R-10FT ; D0247
Zoro # G524415608
product price:Â
$
70.85
/ea
Key Features
Tensile Strength
24,000 lbf
Overall Length
10 ft
Chain Number
C2100H
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-C2100H-1R-10FT ; D0247
- Zoro #
- G524415608
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 24,000 lbf
- Chain Number
- C2100H
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Double Pitch Conveyor
- Industry Chain Pitch
- 2-1/2 in