Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-2R-100FT ; D0174
Zoro # G724416351
product price:Â
$
17.39
/ea
Key Features
Industry Chain Pitch
1/2 in
Pin Contruction
Riveted
Number of Strands
2
Material
Carbon Steel
Chain Number
40-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-40-2R-100FT ; D0174
- Zoro #
- G724416351
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Material
- Carbon Steel
- Chain Number
- 40-2
- Tensile Strength
- 8,000 lbf
- Item
- Roller Chain
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.