Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-41-1R-100FT ; D0178
Zoro # G224382101
product price:Â
$
4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Overall Length
100 ft
Tensile Strength
2,400 lbf
Number of Strands
1
Industry Chain Pitch
1/2 in
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-41-1R-100FT ; D0178
- Zoro #
- G224382101
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Tensile Strength
- 2,400 lbf
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Material
- Carbon Steel
- Item
- Roller Chain
- Chain Number
- 41
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.