Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHN
Mfr # DMD-530XLO-1RBP-120NZA ; D6422
Zoro # G424361357
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Chain Number
530 XLO
Series
Standard Xlo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-530XLO-1RBP-120NZA ; D6422
- Zoro #
- G424361357
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
- Chain Number
- 530 XLO
- Series
- Standard Xlo
- Item
- Roller Chain
- Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.