Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-100H-1R-10FT ; D0230
Zoro # G824416626
product price:Â
$
83.75
/ea
Key Features
Industry Chain Pitch
1-1/4 in
Pin Contruction
Riveted
Overall Length
10 ft
Material
Carbon Steel
Chain Number
100H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-100H-1R-10FT ; D0230
- Zoro #
- G824416626
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/4 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- 100H
- Series
- Heavy
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 24,000 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.