Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-200-2C-10FT ; D0219
Zoro # G624396883
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Tensile Strength
190,000 lbf
Chain Number
200-2
Pin Contruction
Cottered
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-200-2C-10FT ; D0219
- Zoro #
- G624396883
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Tensile Strength
- 190,000 lbf
- Chain Number
- 200-2
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Number of Strands
- 2
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/2 in