Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-140-2R-10FT ; D0781
Zoro # G024414620
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Pin Contruction
Riveted
Industry Chain Pitch
1-3/4 in
Chain Number
140-2
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-140-2R-10FT ; D0781
- Zoro #
- G024414620
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-3/4 in
- Chain Number
- 140-2
- Material
- Carbon Steel
- Series
- Standard
- Number of Strands
- 2
Restrictions
This item has been restricted from sale in the following states:
CA