Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60-2C-50FT ; D0038
Zoro # G824372694
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 ft
Chain Number
60-2
Series
Standard
Material
Carbon Steel
Tensile Strength
17,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60-2C-50FT ; D0038
- Zoro #
- G824372694
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Chain Number
- 60-2
- Series
- Standard
- Material
- Carbon Steel
- Tensile Strength
- 17,000 lbf
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 2
- Pin Contruction
- Cottered
Restrictions
This item has been restricted from sale in the following states:
CA