Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-25-1R-100FT ; D0164
Zoro # G824403091
product price:Â
$
9.15
/ea
Key Features
Material
Carbon Steel
Industry Chain Pitch
1/4 in
Series
Standard
Pin Contruction
Riveted
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-25-1R-100FT ; D0164
- Zoro #
- G824403091
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1/4 in
- Series
- Standard
- Pin Contruction
- Riveted
- Chain Number
- 25
- Tensile Strength
- 875 lbf
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.