Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-160H-1R-10FT ; D0233
Zoro # G924363936
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Tensile Strength
58,000 lbf
Series
Heavy
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-160H-1R-10FT ; D0233
- Zoro #
- G924363936
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Tensile Strength
- 58,000 lbf
- Series
- Heavy
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Chain Number
- 160H
Restrictions
This item has been restricted from sale in the following states:
CA