Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-1R-50FT ; D0170
Zoro # G124332541
product price:Â
$
7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Material
Carbon Steel
Number of Strands
1
Industry Chain Pitch
1/2 in
Chain Number
40
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-40-1R-50FT ; D0170
- Zoro #
- G124332541
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40
- Item
- Roller Chain
- Series
- Standard
- Tensile Strength
- 4,000 lbf
- Pin Contruction
- Riveted