Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-2040-1R-50FT ; D0420
Zoro # G724408615
product price:Â
$
5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Pin Contruction
Riveted
Series
Double Pitch Power Transmission
Industry Chain Pitch
1 in
Chain Number
2040
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-2040-1R-50FT ; D0420
- Zoro #
- G724408615
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Series
- Double Pitch Power Transmission
- Industry Chain Pitch
- 1 in
- Chain Number
- 2040
- Number of Strands
- 1
- Tensile Strength
- 3,700 lbf
- Material
- Carbon Steel
- Item
- Roller Chain