Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-MP47-1RAU-50FT ; D3394
Zoro # G024378007
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
47
Industry Chain Pitch
0.148 in
Number of Strands
1
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-MP47-1RAU-50FT ; D3394
- Zoro #
- G024378007
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- 47
- Industry Chain Pitch
- 0.148 in
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Standard
- Material
- 304 Stainless Steel