Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C550-10FT ; D6651
Zoro # G224437870
product price:Â
$
21.35
/ea
Key Features
Chain Number
CA550
Material
Carbon Steel
Pin Contruction
Cottered
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-C550-10FT ; D6651
- Zoro #
- G224437870
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- CA550
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Series
- Conveyor Chain
- Industry Chain Pitch
- 1.63 in
Restrictions
This item has been restricted from sale in the following states:
CA