Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-25T-2R-10FT ; D0251
Zoro # G724391955
product price:Â
$
55.89
/ea
Key Features
Overall Length
10 ft
Tensile Strength
1,750 lbf
Number of Strands
2
Pin Contruction
Riveted
Chain Number
25-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-25T-2R-10FT ; D0251
- Zoro #
- G724391955
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Tensile Strength
- 1,750 lbf
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Chain Number
- 25-2
- Material
- Carbon Steel
- Series
- Standard Series
- Industry Chain Pitch
- 1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA