Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-50-2R-100FT ; D0184
Zoro # G924367286
product price:Â
$
26.99
/ea
Key Features
Pin Contruction
Riveted
Tensile Strength
13,200 lbf
Overall Length
100 ft
Number of Strands
2
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-50-2R-100FT ; D0184
- Zoro #
- G924367286
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Tensile Strength
- 13,200 lbf
- Number of Strands
- 2
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50-2
- Series
- Standard
- Material
- Carbon Steel
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.