Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60-1RAU-10FT ; D0437
Zoro # G524414151
product price:Â
$
86.45
/ea
Key Features
Number of Strands
1
Material
Carbon Steel
Chain Number
60
Pin Contruction
Riveted
Tensile Strength
8,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-60-1RAU-10FT ; D0437
- Zoro #
- G524414151
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 60
- Pin Contruction
- Riveted
- Tensile Strength
- 8,500 lbf
- Industry Chain Pitch
- 3/4 in
- Series
- Standard