Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-530HLO-1R-120NZE ; D3605
Zoro # G024416648
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Chain Number
530
Number of Strands
1
Pin Contruction
Riveted
Material
Carbon Steel
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-530HLO-1R-120NZE ; D3605
- Zoro #
- G024416648
- UPC #
- -
- Country of Origin
- Unknown
Details
- Chain Number
- 530
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA