Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-65-1R-10FT ; D0416
Zoro # G624373662
product price:Â
$
29.35
/ea
Key Features
Series
Standard
Pin Contruction
Riveted
Number of Strands
1
Overall Length
10 ft
Chain Number
65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-65-1R-10FT ; D0416
- Zoro #
- G624373662
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- 65
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.