Zoro Homepage

Pencil Commstone, 3/8" L x 5/8" W x 6" H

  • Mfr # COMMXLS825P

  • Zoro # G4835980


product price: $18.39
/ea

Key Features

Type
Rectangle
For Use With
Small Motors and Generators
Length x Width x Depth (In.)
3/8 x 5/8 x 6
Function
Burnishing Where A High Mirror Like Polish is Desired
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMXLS825P
Zoro #
G4835980
UPC #
-
Country of Origin
United States

Dimensions

Length x Width x Depth (In.)
3/8 x 5/8 x 6
Overall Length
3/8 in
Overall Height
6 in
Overall Width
5/8 in

Details

Item
Commstone
Type
Rectangle
For Use With
Small Motors and Generators
Function
Burnishing Where A High Mirror Like Polish is Desired
Number of Pieces
1
Material Grade
Polishing

Description

Commstone, Material Grade Polishing, 3/8 in Overall Length, 5/8 in Overall Width, 6 in Overall Height, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.