Shop All Work Pants and Shorts
Dicke
Shorts Mens Navy 30
Mfr # LR30NV 30 11
Zoro # G0676980
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 11"
- Fabric Weight 7.75 oz.
Product Information
- Brand Dicke
- MFR # LR30NV 30 11
- Zoro # G0676980
- Country of Origin Nicaragua
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30" |
Length | 11 in |
Details
Description
Mens Shorts, Style LR30NV, Length 11 in, Size 30 in, Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. (101627-211 36 36)
- BULWARK JACKET (JMJ6HV RG XXL)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- NMC Haz Mat Poster American Labor Co (PST008)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- Dicke Workwear