Tru-Spec

Mens Tactical Pants, 36" x 32", Navy


product price: $39.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 65% Polyester/35% Cotton Ripstop
  • Size 36 in x 32 in
  • Inseam 32 in
  • Fabric Weight 6.5 oz
  • Fits Waist Size 35 in to 37 in
See all product information

Product Information

Dimensions

Size 36 in x 32 in
Fits Waist Size 35 in to 37 in

Details

Item Men's Tactical Pants
Color Navy
Material 65% Polyester/35% Cotton Ripstop
Inseam 32 in
Fabric Weight 6.5 oz
Garment Style Pants
Pockets 8
Closure Type Melamine Buttons, Prym Snap, YKK Zipper

Description

Men's Tactical Pants, Size 36 In. x 32 In., Navy, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.