Shop All Work Pants and Shorts
Dickies
36" x 36" White Painter's Pants Cotton Men's Relaxed Fit
Mfr # 1953-36X36
Zoro # G3431050
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton
- Size 36
- Inseam 36
Product Information
- Brand Dickies
- MFR # 1953-36X36
- Zoro # G3431050
- UPC # 29311672904
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Description
Durable drill fabric. Hammer loops on both legs. Double tool pocket on left leg holds cell phone or beeper. Wider, deeper rule pocket on right leg. Triple-stitched seams. Extra-large back pockets. Fits easily over boots. 8-3/8 oz painter's drill, 100% cotton.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange, Spandex (EXO-HSO-04-L)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Chemical Storage Area Keep Out Spanish (OS-DS-A-1014-VS-1063)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L (NTG-03-010)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- Dickies Work Pants and Shorts