4877 Long Sleeve Coveralls, Cotton, 8.75 oz Fabric Weight, 31 in Inseam, Navy, 3XL

  • Mfr # 4877DN RG 3XL

  • Zoro # G5020434


product price: $73.55
/ea

Key Features

Material
Cotton
Fabric Weight
8.75 oz
Insulated
No
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4877DN RG 3XL
Zoro #
G5020434
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Waist Size
54 to 56 in
Fits Chest Size
54 in to 56 in
Maximum Waist Size
56 in
Maximum Chest Size
56 in
Tag Size
56 x 31
Minimum Chest Size
54 in
Size-Body Type
Regular
Minimum Waist Size
54 in

Details

Item
Long Sleeve Coveralls
Color
Navy
Material
Cotton
Fabric Weight
8.75 oz
Inseam
31 in
Insulated
No
Closure Type
Zipper
Gender
Men's
Series
4877
Features
Hammer Loops Provide Ample Storage Space, Pencil Pocket, Tool Pockets, Zippered Chest and Back Pockets
Number of Outside Pockets
9
Hammer Loop
Yes
Designed to Wear Over Clothes
Yes
Pass Through Pockets
No
Sleeve Type
Long
Cuff Style
Snap
Includes Hammer Loop
Yes
Pocket Locations
Chest, Left Back
Water-Resistant
No
Insulated for Cold Conditions
No
Zipper Material
Brass
Collar Style
Lay-Flat
Cleaning and Care Instructions
Industrial Laundry - Heavy Soil
Attached Hood
No

Description

Long Sleeve Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Zipper, Fabric Weight 8.75 oz, Number of Outside Pockets 9, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 56 in, Inseam 31 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 54 in, Minimum Chest Size 54 in, Cleaning and Care Instructions Industrial Laundry - Heavy Soil, Cuff Style Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.