Shop All Work Pants and Shorts
Dickies
PAINTRS PANTS WHT 42X30""
Mfr # DCK1953WH42-30
Zoro # G9459419
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton
- Size 42
- Inseam 30
Product Information
- Brand Dickies
- MFR # DCK1953WH42-30
- Zoro # G9459419
- UPC # 29311393441
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 42 |
Details
Description
Made of heavyweight 100 percent cotton drill fabric they are triple stitched for extra strength. Keep gear handy using two hammer or tool loops deeper and wider rule pocket on right leg double tool and cell pocket on left leg and extra large back pockets. Relaxed fit in seat and thigh for comfortable stooping kneeling and bending with Slightly tapered leg fits over boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Base with Post Baked Enamel, ft. Cast iron (86345)
- BRADY SAFEKEY Lockout Padlock Aluminum Orange 1.5" Ste (ALU-ORG-38ST-KD)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- NEWSTRIPE Stencil, 4", NO PARKING FIRE LANE, 1/8" (10004359)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- Dickies Workwear and Protective Clothing