Shop All Work Shirts
Dickies
Short Slv Indstrl Shirt, Poplin, Navy, XL
Mfr # S535NV TL XL
Zoro # G5030103
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fits Chest Size 52-1/2 in
- Fabric Weight 4.25 oz/sq yd
- Fit Regular Fit
- Features Wrinkle-Resistant
Product Information
- Brand Dickies
- MFR # S535NV TL XL
- Zoro # G5030103
- UPC # 607645760346
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 52-1/2 in |
Neck Size | 17 to 17-1/2 in |
Sleeve Length | 11 1/4 in |
Length | 34 in |
Maximum Neck Size | 17.5 in |
Minimum Chest Size | 50 1/2 in |
Size-Body Type | Tall |
Minimum Neck Size | 17 in |
Maximum Chest Size | 52 1/2 in |
Details
Description
Short Sleeve Industrial Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 11 1/4 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17.5 in, Maximum Chest Size 52 1/2 in, Minimum Chest Size 50 1/2 in, Length 34 in, Size-Body Type Tall, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Fleece Neck Gaiter (6960)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SH6-11)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. Wait..Belt (M630D-BK-PLEAWBW-110)
- PERMATEX Permatex Mechanics Glove, 85315 (85315)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 3X (S535NV RG 3XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, XL (S535BK RG XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- Dickies Workwear and Protective Clothing