Zoro Homepage

Women's Pocket Jeans, 12, Blue, Cotton

  • Mfr # FD23RB 12 28

  • Zoro # G4308005


product price: $37.99
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Women's
Fabric Weight
13 oz
Fits Waist Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD23RB 12 28
Zoro #
G4308005
UPC #
-
Country of Origin
Mexico

Dimensions

Size
12
Fits Waist Size
32 in
Tag Size
12 x 28
Womens Size
12
Maximum Waist Size
32 in

Description

Pocket Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 13 oz, Includes Lining No, Style Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Boot Cut, Number of Outside Pockets 5, Color Blue, Inseam 28 in, Maximum Waist Size 32 in, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Contour Waistband With Stretch Interlining, Falling Right Below the Waist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.