Dickson
Chart, 4 In, Range 0 to 45, 1 Day, PK60
Mfr # C091
Zoro # G1281183
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 4 in
- Range 0 to 45
- Recording Time (Day) 1
- For Use With SL4450C24
- Circular Chart Diameter 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C742)
- WAHL Non-Rev Temp Indicator, Kapton, PK20 (414-390F-199C)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242CD100#)
- POMONA ELECTRONICS Mini Hook Test Lead, 60 In. L, Red, 300VAC (3782-60-2)
- DICKSON Chart, 8 In, +40 to +110, 7 Day, PK60 (C477)
- DICKSON Chart, 8 In, 0 to 100, 7 Day, PK60 (C412)
- DICKSON Chart, 8 In, 0 to 500, 24 Hr, PK60 (C428)
- DICKSON Chart, 6 In, Range 0 to 50 C, 7 Day, PK60 (C663)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C661)
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 (C206)
- Dickson Circular Charts