2.5 Gal. 2.5 HP Wet Dry Vac w/ Wall Mount
- Mfr # DH-70002-01
- Zoro # G323548118
product price:Â
$
59.99
/ea
Key Features
Length
11 in
Height
15in
Peak Horsepower
2.5 hp
Width
9-1/2 in
Tank Dry Capacity
2.5 Gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-70002-01
- Zoro #
- G323548118
- UPC #
- 810133980090
- Country of Origin
- Mexico
Dimensions
- Length
- 11 in
- Height
- 15in
- Width
- 9-1/2 in
Details
- Peak Horsepower
- 2.5 hp
- Item
- Wet Dry Vac
- Tank Dry Capacity
- 2.5 Gal
Description
2.5-Gallon 2.5 HP Wet/Dry Vacuum features a 2.5-gallon capacity coupled with a 2.5 HP engine. It is capable of vacuuming both wet spills and dry debris from your garage, jobsite or car. Vacuum includes a convenient, ergonomic carry handle; 4' hose; blower feature; and a 10' power cord for maximum reach. It also comes equipped with a crevice tool, pickup tool and filter. Wall-mountable design allows easy storing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.