Shop DIEHARD
See all product information
Create Account
6 Gal. 4.5 HP Wet-Dry Vac
- Mfr # DH-70008-01
- Zoro # G423548124
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Tank Dry Capacity
6 Gal
Height
20 in
Width
13 in
Peak Horsepower
4.5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH-70008-01
- Zoro #
- G423548124
- UPC #
- 810133980106
- Country of Origin
- Mexico
- Item
- Wet Dry Vac
- Tank Dry Capacity
- 6 Gal
- Peak Horsepower
- 4.5 hp
Dimensions
- Length
- 13 in
- Height
- 20 in
- Width
- 13 in
Description
6-Gallon 4.5 HP Wet/Dry Vacuum is a powerful yet lightweight unit that features a 6-gallon capacity, 4.5 horsepower engine and a durable plastic body on caster wheels. It is ideal for vacuuming both wet spills and dry debris from your garage, jobsite or car. Vacuum includes a convenient blower feature; 7' hose; 10' power cord; and two extension wands for a better reach. It also comes equipped with a cartridge filter, hose clips, crevice tool, pickup tool and floor tool.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.