Men's Raptor 6 in Moc Toe Work Boot, Composite Toe, Salt-Resistant Leather, Burgundy, 8 2E
- Mfr # DH61245
- Zoro # G925082713
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2413-18 M/I/C EH; ASTM F3445-21
Static Dissipative
No
Metatarsal Guard
No
Color
Burgundy
Slip Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH61245
- Zoro #
- G925082713
- UPC #
- 843671184019
- Country of Origin
- India
- Standards
- ASTM F2413-18 M/I/C EH; ASTM F3445-21
- Static Dissipative
- No
- Metatarsal Guard
- No
- Color
- Burgundy
- Slip Resistant
- Yes
- Waterproof
- Yes
- Toe Type
- Composite Safety Toe
- Gender
- Men's
- Upper Material
- Salt-Resistant Leather
- Toe Shape
- Moc Toe
- Outsole Material
- Polyurethane
- Insulated
- Uninsulated
- Puncture Resistant Insole
- No
- Footwear Closure Type
- Lace-Up
- Item
- Moc Toe Work Boot
Dimensions
- Footwear Width
- 2E (Wide)
- Size
- 8
Description
DieHard Raptor Men's 6 in Moc Toe Work Boot - Composite Toe, Waterproof, Slip-Resistant, EH Rated, Style DH61245 Gear up for your toughest shifts with the DieHard Raptor men's moc toe work boot in burgundy. Crafted with salt-resistant leather and a protective composite toe, it's made for workers who refuse to choose between safety, comfort and durability. Built to perform from the first hour to the last, this moc toe work boot delivers waterproof, slip-resistant and electrical hazard (EH) protection so you can stay focused on the job. DieHard has stood for tough, dependable workwear since 1975, and DieHard footwear by HOSS Boot Company brings that legendary name to better materials, modern looks and more comfort than ever. Key Features: Composite Toe for reliable impact and compression protection Salt-Resistant Leather built for long-lasting durability Waterproof protection keeps feet dry in wet conditions Slip-resistant outsole for confident traction Electrical hazard (EH) rated Ideal for concrete and flooring work, masonry, general contracting and electrical and utility trades. This listing is for the Burgundy colorway; choose your size and width for the perfect fit. Step into the DieHard Raptor and get a moc toe work boot built to work as hard as you do. Add it to your cart today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.