Shop DIGI-PAS
See all product information
Create Account
Software for Level
- Mfr # 2-ACS-200038
- Zoro # G421679875
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Compatible with Level Type
Digital Levels
Compatible Manufacturer Model Number
2-04501-99
Overall Height
1/8 in
Features
Instantly Enables Application Engineers to Remote Access to Multiple Sensor Modules Via USB Cable/RS232/RS485/Wireless Bluetooth Connectivity for 2D Leveling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-ACS-200038
- Zoro #
- G421679875
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 1/8 in
- Overall Width
- 5 1/4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Instantly Enables Application Engineers to Remote Access to Multiple Sensor Modules Via USB Cable/RS232/RS485/Wireless Bluetooth Connectivity for 2D Leveling
Details
- Number of Pieces
- 1
- Compatible with Level Type
- Digital Levels
- Compatible Manufacturer Model Number
- 2-04501-99
- Features
- Instantly Enables Application Engineers to Remote Access to Multiple Sensor Modules Via USB Cable/RS232/RS485/Wireless Bluetooth Connectivity for 2D Leveling
- Item
- PC Interface Software
- Accessory Type
- PC Interface Software
- Compatible with Grainger Part Number
- 909DW4
- Compatible with Manufacturer Model Number
- 2-04501-99
- For Manufacturer Part Number
- 2-04501-99
- Compatible with Mfr. Model Number
- 2-04501-99
- Compatible Manufacturer Part Number
- 2-04501-99
Description
PC Interface Software, Overall Length 4 in, Accessory Type PC Interface Software, Overall Height 1/8 in, Overall Width 5 1/4 in, Compatible Grainger Part Number 909DW4, Compatible with Level Type Digital Levels, Material Not Applicable, Color Not Applicable, Compatible with Manufacturer Model Number 2-04501-99, Features Instantly Enables Application Engineers to Remote Access to Multiple Sensor Modules Via USB Cable/RS232/RS485/Wireless Bluetooth Connectivity for 2D Leveling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.