Inclination Sensor Module
- Mfr # 2-04501-99
- Zoro # G221682570
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
2-ACS-200038
Includes
3 m DB9 Cable
Material
Metal
Overall Length
2 5/8 in
Compatible with Level Type
Digital Levels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-04501-99
- Zoro #
- G221682570
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 2 5/8 in
- Overall Height
- 7/8 in
- Overall Width
- 1 11/16 in
- Thread Size
- M4
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
- Fits Chest Size
- Alternate Zero Setting, Dual Angle Display, Measuring Range, PC Sync Software - Basic Edition, USB Link to PC, User Self Calibration, Waterproof
Details
- Compatible Manufacturer Model Number
- 2-ACS-200038
- Item
- Inclination Sensor Module
- Includes
- 3 m DB9 Cable
- Material
- Metal
- Compatible with Level Type
- Digital Levels
- Compatible with Grainger Part Number
- 909DX2
- Number of Pieces
- 1
- Color
- Silver
- Voltage
- 30V DC
- Accessory Type
- Inclination Sensor Module
- Features
- Alternate Zero Setting, Dual Angle Display, Measuring Range, PC Sync Software - Basic Edition, USB Link to PC, User Self Calibration, Waterproof
- Compatible with Manufacturer Model Number
- 2-ACS-200038
- For Manufacturer Part Number
- 2-ACS-200038
- Compatible with Mfr. Model Number
- 2-ACS-200038
- Compatible Manufacturer Part Number
- 2-ACS-200038
- Shell Material
- Metal
- Wire Color
- Silver
Description
Inclination Sensor Module, Overall Length 2 5/8 in, Accessory Type Inclination Sensor Module, Overall Height 7/8 in, Overall Width 1 11/16 in, Compatible Grainger Part Number 909DX2, Compatible with Level Type Digital Levels, Material Metal, Color Silver, Compatible with Manufacturer Model Number 2-ACS-200038, Features Alternate Zero Setting, Dual Angle Display, Measuring Range, PC Sync Software - Basic Edition, USB Link to PC, User Self Calibration, Waterproof, Includes 3 m DB9 Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.