Video Light - Proprietary Battery Size - Clip-on - Multi
- Mfr # DP-VRL1RGB
- Zoro # G712814176
product price:Â
$
11.79
/ea
Key Features
For Use With
Smartphones
Battery Size
Proprietary Battery Size
Compatibility
Smartphones
Attachment Type
Clip-On
Lamp Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP-VRL1RGB
- Zoro #
- G712814176
- UPC #
- -
- Country of Origin
- China
- For Use With
- Smartphones
- Compatibility
- Smartphones
- Attachment Type
- Clip-On
- Lamp Type
- LED
- Item
- Video Light
- Mount Type
- Clip-on
- Color
- Multi
Dimensions
- Battery Size
- Proprietary Battery Size
Description
Multi Color Clip on Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.