4,200 Joules Metal Surge Protector Power Strip, 6 Outlets, 6ft Cord, Black/Yellow,

  • Mfr # DEE1-1136

  • Zoro # G815576773


product price:  $25.39
/ea

Key Features

Color
Multicolored
Includes
Surge Protector Power Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEE1-1136
Zoro #
G815576773
UPC #
840140392784
Country of Origin
China

Details

Item
Surge Protectors
Color
Multicolored
Includes
Surge Protector Power Strip

Description

Looking for a heavy-duty surge protector? Check out the Digital Energy Black/Yellow 6-Outlet Metal Surge Protector Power Strip! This is a 6-outlet heavy-duty metal power strip with a 6-ft. flat plug design. And with 4,200 Joules of surge protection, you can use this for home theaters, computers, office appliances, gaming consoles, power tools, etc. You can rest easy knowing that your devices are safe.


  • 6-outlet, heavy-duty, metal power strip with flat plug design
  • Rated for 15-amps/125 volts/60 Hz/1,875 watts
  • 14 gauge wire
  • Heavy-duty 1,350 Joules of surge protection
  • Features a heavy-duty grounded metal casing for rugged working environments
  • ideal for home theaters, computers, office appliances, gaming consoles, power tools, etc.
  • ETL/Intertek listed
  • conforms to UL Standards 1363 and 1449
  • Black/Yellow
  • 6 ft. cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.