Zoro Homepage

ScreenDr Multipurpose Tech Cleaning Wipes, 7 x 4, Unscented, White, 200PK

  • Mfr # 32694

  • Zoro # G416009533


product price: $24.29
/pk 200, $0.12/ea

Key Features

Fragrance
Unscented
Surfaces for Use On
Glass, Delicate Surfaces
Packaging Type
Pack
Application
Screens
Wipes per Container
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32694
Zoro #
G416009533
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Length
4 in

Details

Fragrance
Unscented
Surfaces for Use On
Glass, Delicate Surfaces
Packaging Type
Pack
Application
Screens
Item
Delicate Task Wipes
Wipes per Container
200
Color
White
Material
Paper

Description

Clean your devices and screens with these advanced formula wipes. Individually wrapped premoistened wipes isopropyl alcohol 70% for streak-free results. Wash your device like you wash your hands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.