Shop DIMPLEX
See all product information
Create Account
Baseboard Heater
Mfr # LC2005W31
Zoro # G522965419
product price:Â $63.75
/eaKey Features
Duty Rating
Commercial Grade
Amperage
1.8 A
Includes
Hit-Lock Connectors, Optimizer Kit
Housing Color
White
Overall Depth
2 19/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC2005W31
Zoro #
G522965419
UPC #
781052063891
Country of Origin
Canada
Dimensions
Overall Depth
2 19/50 in
Overall Height
6 63/100 in
Overall Length
20 in
Details
Duty Rating
Commercial Grade
Amperage
1.8 A
Includes
Hit-Lock Connectors, Optimizer Kit
Housing Color
White
Housing Material
22 ga Steel
Heating Method
Electric
Control Type
Thermostat
Heating Capacity
1,280 BtuH, 1,706 BtuH
NEMA Plug Configuration
Hardwired
Wattage Output
500/375 W
Phase
1
Thermostat Included
Thermostat Included
Voltage
240 V AC
Standards
C-CSA-US
Housing Finish
Epoxy/Polyester Powder Coated
Description
Baseboard Heater, Standards C-CSA-US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.