Shop DIMPLEX
See all product information
Create Account
Baseboard Heater
Mfr # LC4015W31
Zoro # G123356333
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
1,500/1,125 W
Voltage
240 V AC
Housing Finish
Epoxy/Polyester Powder Coated
NEMA Plug Configuration
Hardwired
Overall Depth
2 19/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC4015W31
- Zoro #
- G123356333
- UPC #
- 781052064249
- Country of Origin
- Canada
Dimensions
- Overall Depth
- 2 19/50 in
- Overall Length
- 40 in
- Overall Height
- 6 63/100 in
Details
- Wattage Output
- 1,500/1,125 W
- Voltage
- 240 V AC
- Housing Finish
- Epoxy/Polyester Powder Coated
- NEMA Plug Configuration
- Hardwired
- Thermostat Included
- Thermostat Not Included
- Housing Material
- 22 ga Steel
- Control Type
- Thermostat
- Phase
- 1
- Duty Rating
- Commercial Grade
- Heating Method
- Electric
- Housing Color
- White
- Includes
- Hit-Lock Connectors, Optimizer Kit
- Amperage
- 5.41 A
- Heating Capacity
- 3,839 BtuH, 5,118 BtuH
- Standards
- C-CSA-US
Description
Baseboard Heater, Standards C-CSA-US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.