Shop DIMPLEX

Baseboard Heater

  • Mfr # LC2507W31

  • Zoro # G022965605


product price:  $72.65
/ea

Key Features

Includes
Hit-Lock Connectors, Optimizer Kit
NEMA Plug Configuration
Hardwired
Heating Method
Electric
Housing Color
White
Amperage
2.7 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC2507W31
Zoro #
G022965605
UPC #
781052063976
Country of Origin
Canada

Dimensions

Overall Depth
2 19/50 in
Overall Length
25 in
Overall Height
6 63/100 in

Details

Includes
Hit-Lock Connectors, Optimizer Kit
NEMA Plug Configuration
Hardwired
Heating Method
Electric
Housing Color
White
Amperage
2.7 A
Voltage
240 V AC
Standards
C-CSA-US
Thermostat Included
Thermostat Included
Wattage Output
750/563 W
Duty Rating
Commercial Grade
Housing Material
22 ga Steel
Control Type
Thermostat
Phase
1
Housing Finish
Epoxy/Polyester Powder Coated
Heating Capacity
1,919 BtuH, 2,559 BtuH

Description

Baseboard Heater, Standards C-CSA-US

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.