Shop DIMPLEX
See all product information
Create Account
Electric Heaters
- Mfr # DIR22A10GR
- Zoro # G622984549
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Series
DIR
Watts
2200 W
Heater Voltage
240 VAC 60 Hertz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIR22A10GR
- Zoro #
- G622984549
- UPC #
- 781052123557
- Country of Origin
- United States
- Series
- DIR
- Watts
- 2200 W
- Heater Voltage
- 240 VAC 60 Hertz
Description
35-1/2" x 6-3/4" x 5", 240 VAC 60 Hz, 2200 W, Wall Mount, Outdoor Electric Infrared Heater
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.