Unit Heater
- Mfr # X-EUH10B34CT
- Zoro # G022796391
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Housing Color
Black
Overall Depth
13 in
Air Flow
600 cfm
Phase
1, 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-EUH10B34CT
- Zoro #
- G022796391
- UPC #
- 781052023161
- Country of Origin
- China
- Housing Color
- Black
- Air Flow
- 600 cfm
- Phase
- 1, 3
- Heating Capacity
- 25,590 BtuH, 34,120 BtuH
- Wattage Output
- 10 kW, 7.5 kW
Dimensions
- Overall Width
- 13 in
- Overall Depth
- 13 in
- Overall Height
- 19 1/2 in
Description
Unit Heater, Mounting Type Suspended, Air Temp. Rise Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.