Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 24V DC, 60W

  • Mfr # MD60-24-1NB-P

  • Zoro # G4367778


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
24V DC
Output Power - Rated
60W
Overall Height
40.5 mm
Output Voltage
24V DC
Width
40.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD60-24-1NB-P
Zoro #
G4367778
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40.5 mm
Width
40.5 mm

Details

Item
DC Power Supply
Output Voltage - Nominal
24V DC
Output Power - Rated
60W
Output Voltage
24V DC
Power Rating
60W

Description

DC Power Supply 24-28VDC 40.5MM Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.