Set of 2 Silver-Rimmed Red Wine Glasses with Diamond Rhinestone Accent - 18 oz, 10 Inches Tall -

  • Mfr # QI004758.SI.2

  • Zoro # G715917003


product price:  $98.99
/ea

Key Features

Color
Silver
Overall Height
10 in
Material
Glass
Overall Width
4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004758.SI.2
Zoro #
G715917003
UPC #
651355242807
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
4 in
Overall Length
4 in

Details

Item
Kitchen Stuff
Color
Silver
Material
Glass
Packaging Type
Set of 2

Description

These set of 2 wine glasses are a yes embodiment of sophistication and luxury. Expertly designed to captivate, they infuse your home with a refined elegance that transforms any setting into a chic and stylish space. Adorned with diamond-like rhinestones and featuring silver-rimmed edges, they add a touch of opulence and flair to every occasion, from intimate dinners to grand celebrations. The classic silhouette of these drinkware is enhanced by intricate sparkling details and a beautifully gilded rim, ensuring that each sip becomes an experience in refined luxury. The crystal-clear glass not only showcases the rich hues of your wine but also adds a sense of brilliance and allure to your drink, making these glasses ideal for both serene moments of personal indulgence and lively gatherings with friends and family. Crafted from the finest crystalline glass, these tall wine glasses are designed to be both durable and charming. Perfect for impressing guests and elevating the atmosphere of any event, these glasses add a touch of sophistication and refinement to every gathering, making each occasion memorable.


  • Measuring 4 x 4 x 10 inches, this large-capacity,
  • Decorative Design: Diamond rhinestones adorn the t
  • Timeless Celebrations: Elevate your celebrations w
  • Sophisticated Present: These silver rimmed wine glasses are a splendid choice for wine aficionados. They offer an exquisite combination of elegance and functionality. Impress your friends and family with a gift that's perfect for parties, weddings, birthdays, housewarmings, Thanksgiving and other cherished celebrations.
  • Exceptional Craftsmanship: Our 18oz red wine glasses, made from lead-free crystal, exemplify both elegance and durability. Constructed from premium, long-lasting wine glass, they ensure that your wine tastes its best while providing a refined drinking experience. Savor each sip not just for the flavor but for the pleasure of the experience.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.