White Six Piece Round Pebbled Porcelain Service For Six Dinner Plate Set
- Mfr # 483507
- Zoro # G223438540
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Includes
6
Material
Porcelain
Style
Modern
Pattern
Pebbled
Set Type
Dinner Plate Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483507
- Zoro #
- G223438540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth (In.)
- 10.25 in
- Overall Width
- 10.25 in
- Overall Length
- 0.75 in
Details
- Includes
- 6
- Material
- Porcelain
- Style
- Modern
- Pattern
- Pebbled
- Set Type
- Dinner Plate Set
- Color
- White
- Item
- Dinnerware
- Shape
- Round
- Service For
- 6
- Number of Dinner Plates
- 6
- Commercial Use
- No
- Dessert Bowls
- No
Description
Upgrade your dining experience with our white six piece round pebbled dinner plate set. This modern and stylish set includes six porcelain dinner plates, ensuring a complete service for six. The round shape of each plate adds a touch of elegance to your table setting. Crafted with care, these plates are dishwasher safe and chip resistant, making them perfect for everyday use. Their stackable design allows for easy storage. Not only are they practical, but these plates are also microwave safe, offering convenience for heating up leftovers or serving warm dishes. The sleek white color and pebbled texture of the plates effortlessly complement any dining decor. Elevate your meals with our exquisite dinnerware set. 0.75-inch H x 10.25-inch W x 10.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.