BLAZE LED Tape Light Kit, 24V, 200lm, 4000K, plug-in

  • Mfr # DI-KIT-12V-BC2PG60-4000

  • Zoro # G412465821


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Standards
UL Listed 2108
Height
0.1"
Includes
5x Tape Light Terminal Block Connectors, 12VDC Plug-in Driver
Width
0.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-12V-BC2PG60-4000
Zoro #
G412465821
UPC #
848333027215
Country of Origin
China

Dimensions

Height
0.1"
Width
0.31"

Details

Voltage
12V
Standards
UL Listed 2108
Includes
5x Tape Light Terminal Block Connectors, 12VDC Plug-in Driver

Description

16 ft tape light spool. All accessories included. 60W Plug-in driver.


  • •All accessories included
  • •Popular CCTs
  • •Driver options for popular applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.