Zoro Homepage

LED Driver

  • Mfr # DI-DMX-DCO-24V96W-277

  • Zoro # G111929280


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Power Output
96 W
Environmental Rating
Dry Location Rated
Length
9 in
Width
2 1/2 in
Height
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-DMX-DCO-24V96W-277
Zoro #
G111929280
UPC #
848333019906
Country of Origin
China

Dimensions

Length
9 in
Width
2 1/2 in
Height
1 5/16 in

Details

Item
LED Driver
Power Output
96 W
Environmental Rating
Dry Location Rated
Input Voltage
100 to 277 V AC
Junction Box Included
Driver Only
Ambient Temperature Range
-4 Degrees to 176 Degrees F
Standards
UL Listed

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.