Shop DIODE LED

LED Under Cabinet Light

  • Mfr # DI-120V-SABER-33
  • Zoro # G024479902

product price: 
$
96.75
/ea

Key Features

Overall Height
1 in
Environmental Rating
Damp Location Rated
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Color Selectable
Selectable
Dimming Range
5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DI-120V-SABER-33
Zoro #
G024479902
UPC #
848333019951
Country of Origin
China
Environmental Rating
Damp Location Rated
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Item
Under Cabinet Light
Color Selectable
Selectable
Dimming Range
5%
Rated Life
50,000 hr
Features
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs
Includes Bulb
Yes
Maximum Fixture Wattage
16 W
Ambient Temperature - Maximum
122 Degrees F
Light Output
867 lm, 876 lm, 890 lm, 942 lm, 954 lm
Series
Saber
Color Rendering Index
90
Connection Type
Hardwired
Voltage
120V AC
For Bulb Type
Integrated LED
Dimming Method
ELV/TRIAC
Ambient Temperature - Minimum
-40 Degrees F
Lumen Selectable
Selectable
Standards
CSA, ETL, IES LM-80-08, NEC 410.16.A.3, NEC 410.16.C.5, UL Listed
Dimmable
Yes
Bulb Quantity
1
Housing Material
Aluminium
Housing Color
White
Switch Function
On/Off

Dimensions

Overall Height
1 in
Overall Width
3 9/16 in
Overall Length
33 in
Manufacturers Warranty Length
5 yr Limited
Wire Rope Length
33 in
Length
33 in
Fits Chest Size
Concealed Self-Contained Mounting, Diffused Lighting with No Hot Spots, Link multiple Fixtures for Long Runs

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Hardwired, Light Output 867 lm, 876 lm, 890 lm, 942 lm, 954 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 33 in, Maximum Fixture Wattage 16 W, Dimmable Yes, Housing Color White, Housing Material Aluminium, Linkable Yes, Switch Function On/Off, Includes Bulb Yes, Bulb Quantity 1, Dimming Method ELV/TRIAC, Dimming Range 5 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.